Beli Cup Anemometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Anemometer Hot Wireatribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
- MASTECH AnemometerDeskripsi:Mastech MS6252B adalah anemometer digital untuk mengukur suhu lingkungan, kelembaban, suhu titik embun, suhu bola basah, kecepatan angin dan volume udara. Ini adalah alat ukur portabel dan profesional dengan lampu latar LCD layar besar dan pengalihan multi-unit.Aplikasi: Instalasi HVAC- perbaikan- diagnostik dan optimasi Instalasi sistem ventilasi- servis dan analisis Angin lingkungan dan pengujian suhu / analisis Ruang boiler Pengujian aerodinamis mobil dan pemeliharaan fasilitas pabrik.
- KRISBOW Anemometer Digitalatribut:
- Display: LCD 4 digits, dual line
- Power Supply: 9V battery
- Dimensions (mm): 185 x 55 x 38
- Air Temperature Range: -10 to 60 deg C
- Knots Range: 2.2 to 48.0
- Air Velocity Range (m/s): 1.10 to 15.00
- Air Velocity Range (km/hour): 4.0 to 90.0
- Oxford Precision Mini AnemometerDeskripsi:Anemometer series can measure temperature, wind speed, and wind count. These meters can be used in energy saving, HVAC, fishing and other industries that use exhaust or ventilation systems.Features:- Data hold, LCD backlight- °C/°F Selectable- Auto power off (cancelable)- 2044 sets data storage- Auto record function with 0 .5~255s interval- Wear-proof fan shaft for improved accuracy and reliability- Wind speed modes: MAX, MIN, Real-time- Wind count modes: MAX, 2/3 MAX, MIN, AVG, real-time- 7 Selectable units: m/s, km/h, ft/min, MPH, KNOTS, CFM, CMMatribut:
- Dimensions (mm): 160x50x28
- Weight (g): 118
- Includes: Low Battery Indication - 3.0 to 3.5V
- Temperature Range (°F): 14 to 122
- KANOMAX Portable Anemometer AnemomasterDeskripsi:Wind speed measurement for range hoods, ventilation fans, etc., wind speed measurement for energy saving measures such as circulators, fans, etc. Inspection and development of products related to wind, such as wind speed inspection and blower performance testatribut:
- Dimensions (W x D x H) (mm): 60 x 34 x 120
- Power Supply: 4 AA batteries (manganese, alkaline, rechargeable batteries [Ni-Cd, Ni-MH] can be used)
- Cable Length (m): Approx. 1.5
- Measurement Function: Battery level display (4 levels), FAST / SLOW (moving average of 1 or 5 seconds), display unit change by DIP switch (wind speed: m / s -> FPM, degrees Celsius -> degrees F), display pause
- Measurement Range (°C): (Wind temperature) -20 to 70
- Measurement Range Wind Speed (m/s): 0.01-20.0
- Probe Length (mm): phi 6.1 (tip) to phi 10.6 (grip) x 205
- Weight (g): Approx. 100 (excluding batteries)
- KANOMAX Anemometeratribut:
- Resolution (m/s): 0 to 9.99
- Measurement Range Wind Speed (m/s): 0.01 to 20.0
- monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Resolution Capability: 0.1 (m/s), 0.3 (km/h)
- Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
- Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
- Power: Square square 9V dry battery x 1 (sold separately)
- Measurement Item: Wind speed
- Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
- Weight (g): 165
- Precision: ± 5%
- Benetech Hot Wire AnemometerDeskripsi:Anemometer umumnya menggunakan sensor berupa baling-baling yang mengubah kecepatan putaran baling-baling menjadi kecepatan angin. Pada Hot Wire Anemometer sensor menggunakan kawat kecil yang dialiri panas hingga suhunya diatas suhu lingkungan.
- Smart Sensor AnemometerDeskripsi:Sensor AS836 with Calibration Certificate Anemometer Smart adalah perangkat yang digunakan untuk mengukur kecepatan angin, dan merupakan instrumen stasiun cuaca umum. “Anemos”, yang berarti angin, dan digunakan untuk menggambarkan instrumen pengukuran kecepatan udara yang digunakan dalam meteorologi atau aerodinamika. Anemometer banyak digunakan di berbagai bidang, seperti pemanasan, ventilasi, AC, perlindungan lingkungan, pemantauan konservasi energi, meteorologi, pertanian, pendinginan, pengeringan, survei kesehatan tenaga kerja, bengkel bersih, serat kimia dan tekstil, berbagai aspek laboratorium angin, berbagai tujuan.
- SCARLET TECH Wireless AnemometerDeskripsi:The Scarlet WL-11 Wind Speed Data Logger is designed to provide an affordable and easy-to-use solution to wind site evaluation and monitoring wind generator performance in real time. It records wind speed, gust, and direction, time and date, temperature, and other important wind parameters. The wireless transmission ranges up to 400 meters or 1300 meters (WL-11X). All data are stored within SD card (included) in data-exchange format.atribut:
- Wind Speed Measurement Range (): 0.1...50
- Wind Speed Resolution (m/s): 0.1 (under 9.9); 1 (Above 10)
- Units of Measurement: m/s, km/h, knots, mph, Bf
- Dimensions - Sensor (Hxmm): height 210 mm; diameter cup to cup 120 mm
- Dimensions - Display unit (mm): 94x63x28
- Display updating: every 2 seconds
- Transmission Frequency: 868 MHz / +10dB; 908 MHz, 922 MHz (requested by clients)
- Battery - sensor: 1 x 3.6 V AA Lithium battery
- Battery - display unit: 2 x 1.5 V AA
- Data Logging: average and maximum wind speed, wind direction, temperature
- Data recording: up to 12 months, .txt and ASCII data format
- Logging interval: 10 s, 1 min, 10 min, 60 min
- Mounting: the sensor mounts on a pipe with ø 20 mm diameter
- Temperature Measurement Range (°C): -30....+60, +/- 1
- Wind Speed Accuracy (%): +/- 3
- FLUKE Vane AnemometerDeskripsi:The Fluke 925 is an economical and durable vane anemometer designed to measure wind speed, air flow and wind temperature conveniently. With a separate air flow sensor and display, the Fluke 925 provides the user the flexibility to measure air flow in a variety of locations. Vane anemometers are well suited to measure air flow in residential and commercial buildings as part of regular maintenance checks.atribut:
- Display: Dual-screen 4-digit (9999 points) LCD screen
- SCARLET TECH Wireless AnemometerDeskripsi:Wireless Sensor:WR-3 applies state-of-art 433/868/900 MHz radio frequency wireless technology to ensure better performance for barrier penetration and achieving long range transmission. The ultra-long 400 meter transmission distance makes WR-3 a perfect gadget to help users monitor wind speed on crane/lift/towers and prevent accidents from high wind risks. Data transmit rate: every 2 seconds.The sensors automatically send data when wind cups revolve. It goes to sleep mode when wind cups stop for more than 6 hours to save power consumption.Handheld Receiver :Large LCD display shows digital wind speed, temperature and beaufort chart clearly. Anti-slip rubber on two slides helps users hold the receiver in place during work. User-friendly interface and simple button design allow you to operate the device easily with only one hand.Users can set wind threshold based on safety standards. When the wind exceeds wind threshold, an audible alarm will be triggered. The alarm will continue as long as high wind is detected. The alarm buzzer on top of the receiver can effectively warn users at the level of 90 dB.Low Power Consumption :We use innovative low-power consumption wireless technology on WR-3. The battery power consumption is only 20-30 uA in normal condition and 35 mA peak current during data transmission. 3.6V Lithium battery with 2600 mAh capacity can run the sensor for 3 years.3-years long battery life reduces the maintenance cost significantly. Low battery indicator on the display monitor will show up when battery capacity is lowered than 10%.atribut:
- Wind Speed Measurement Range (): 0.1...50
- Wind Speed Resolution (m/s): 0.1 (under 9.9 ); 1 (Above 10 )
- Units of Measurement: m/s, km/h, knots, mph, Bf
- Dimensions - Sensor (Hxmm): 240 x 187 (cup-to-cup diameter)
- Dimensions - Display unit (mm): 94x63x28
- Display updating: every 2 seconds
- Transmission Frequency: 868 MHz/ +10 dBm; 908 MHz, 922 MHz (requested by clients)
- Battery - sensor: 1 x 3.6 V AA Lithium battery
- Battery - display unit: 2 x 1.5 V AA
- Averaging period, selectable: 2s, 10s, 30s, 2min, 5min
- Data transmission: every 2 seconds
- Measurement Interval (s): 2
- Mounting: the sensor mounts on a pipe with ø 20 mm diameter
- Temperature Measurement Range (°C): -30....+60, +/- 1
- Wind Speed Accuracy (%): +/- 2
- SCARLET TECH Intrinsically Safe Wireless AnemometerDeskripsi:Intrinsically Safe ATEX approved wind speed sensor powered by 3.6V LS14500EX Battery. Data Transmission rate every two seconds. Replaceable Wind Cups.atribut:
- ATEX Explosion-proof Level: EX II 2 G EX ib IIB T4
- Wind Speed Accuracy (%): +/- 3
- Wind Speed Resolution (m/s): 0.1
- Units of Measurement: m/s, km/h, knots, mph, Bf
- Wind Direction Measurement Range: 0-360° ,no blank sector, contactless magnetic measuring principle
- 4-20 mA Output (m/s): 4 mA=0, 20 mA=10...50(programmable)
- Antenna input (receiver) (ohm): 50 , SMA connector
- Audible Alarm (dB): 85...90
- Bluetooth LE: Optional. Range up to 40m
- Data transmission: every 2 seconds
- Dimensions - Receiver (mm): 150x80x55
- Dimensions - Sensor: height 210 mm; diameter(cup to cup) 120 mm
- Measurement Interval (s): 2
- Measurement Range Wind Speed (m/s): 0.3…50 m/s
- Operating Voltage (V): 12...24 DC
- Relay Contacts Output (A/V): 4 x relays, 2/24
- Sensor battery: 3.6V AA Lithium battery, Type: LS14500EX, Brand: SAFT
- Temperature Measurement Range (°C): -30…55
- Temperature Resolution (°C): 0.5
- Transmission Frequency: 868 MHz/ +10 dBm(standard); 908 MHz, 922 MHz (customizable)
- SCARLET TECH Intrinsically Safe Wireless AnemometerDeskripsi:Intrinsically Safe ATEX approved wind speed and direction combined sensor. First of its kind in the world to provide a state-of-art safety option for hazardous environments.atribut:
- ATEX Explosion-proof Level: EX II 2 G EX ib IIB T4
- Wind Speed Accuracy (%): +/- 3
- Wind Speed Resolution (m/s): 0.1
- Units of Measurement: m/s, km/h, knots, mph, Bf
- Wind Direction Measurement Range: 0-360° ,no blank sector, contactless magnetic measuring principle
- 4-20 mA Output (m/s): 4 mA=0, 20 mA=10...50(programmable)
- Antenna input (receiver) (ohm): 50 , SMA connector
- Audible Alarm (dB): 85...90
- Bluetooth LE: Optional. Range up to 40m
- Data transmission: every 2 seconds
- Dimensions - Receiver (mm): 150x80x55
- Dimensions - Sensor: height 210 mm; diameter(cup to cup) 120 mm
- Measurement Interval (s): 2
- Measurement Range Wind Speed (m/s): 0.3…50 m/s
- Operating Voltage (V): 12...24 DC
- Relay Contacts Output (A/V): 4 x relays, 2/24
- Sensor battery: 3.6V AA Lithium battery, Type: LS14500EX, Brand: SAFT
- Temperature Measurement Range (°C): -30…55
- Temperature Resolution (°C): 0.5
- Transmission Frequency: 868 MHz/ +10 dBm(standard); 908 MHz, 922 MHz (customizable)
- SCARLET TECH Wireless Wind Speed And Direction SensorDeskripsi:WL-410 Wireless Wind Alarm System consists of a wind speed sensor and a receiver. The sensor measures wind speed and transmits data to the receiver. The 3.5-inch LCD display of receiver shows readings on the main page and the history graphs are shown on different pages. Based on the preset values, the receiver can trigger local alarms such as LED lights and buzzer, or trigger external indication via 4 built-in relays when measured wind speeds exceeding the thresholds. The volume of the audible alarm is adjustable from 85 to 90 dB. The upgraded model, WL-410XB, is equipped with a more sensitive wireless module and longer transmission (1300m). W410XB has also added Bluetooth connectivity between the receiver unit and smartphone. Users can install the App to monitor wind speed on their smartphone and pair to multiple smart devices.atribut:
- Wind Speed Resolution (m/s): 0.1
- Units of Measurement: m/s, km/h, knots, mph
- Dimensions - Sensor: height 210 mm; diameter cup to cup 120 mm
- Dimensions - Receiver (mm): 150x80x55
- Operating Voltage (V): 12...24 DC
- Power Consumption (mA): 300 (max.)
- Averaging period: Selectable 2s, 10s, 30s
- Logging interval: 10 s, 1 min, 10 min, 60 min
- Transmission distance (m): 300 (WL-410); 1300 (WL-410XB)
- Relay contact rating (A/V): 1/12 DC; 1/24 DC
- Transmission frequency (MHz): 868 / +10dB; 908, 922 (requested by clients)
- Battery - sensor (V): 1 x 3.6 V AA Lithium battery
- Sensor battery life: 5 years (WL-410); 3 years (WL-410XB)
- Audible Alarm (dB): 85...90
- Antenna input (receiver) (ohm): 50, SMA connector
- Relay Contacts Output (A/V): 4 x relays, 2/24
- 4-20 mA Output (m/s): 4 mA=0 , 20 mA=10...50 (programmable)
- Measurement Range Wind Speed (m/s): 0.1...50
- Temperature Measurement Range (°C): -30....+60
- Wind Speed Accuracy (%): +/- 2
- SCARLET TECH Heat Stress MeterDeskripsi:Sensor Protection :Delicate temperature and humidity sensor are well protected by a replaceable polypropylene (PP) filter in a solid shield, exempted the sensors from dust damage and external strike. A silicone pad protects the mechanism of anemometer from dust.Automatic Warning : The working timer starts counting according to TWL value. When it expired, the device will notify the pager carriers remotely. It reminds you to take actions. 433 MHz technology is used to offer better penetration ability and 200 meter coverage in an open area is achieved. Please note that pager is available in TWL-1SR model.Smart User-Friendly Interface : Meters were supposed to sense the targets and give readings. Scarlet intends to do more. TWL theory determines the threshold for safe, fair, and dangerous working environment. Colorful LCD backlight tells you the risk level based on the TWL value. Work-rest schedule and fluid intake are integrated into the display. A countdown timer shows the time remaining before a recommended rest.atribut:
- Indoor Globe Bulb Temperature (°C): Range 0...80 / Accuracy ±1.0 (15...40 ); ±1.5(others)
- Outdoor Globe Bulb Temperature (°C): Range 0...80 / Accuracy ±1.5 (15...40 ); ±2.0(others)
- Relative Humidity (°C): Range 5...95 %rh / Accuracy ±3% (at 25 ; 10...90 %rh) ±5% (others)
- Dimensions (W x D x H) (mm): Body 59x37x316 Wind cup (top view) diameter 182 mm
- Operating Range for Electronics (°C): -10…60
- Power supply / consumption: 4 AAA 3V battery, power supply 6 mA consumption without lighting
- Probe protection: Polypropylene plastic cage
- Data logger: Yes. Min data rate 1 min up to 60 min, 2,000 data.
- Connection Interface: Mini USB (UART)
- Calibration / adjustment: Scarlet calibration kit
- Wireless Connection (Optional) (Mhz): 433 (TWL-1SR Model)
- Accuracy: '±1.0 %rh / ±0.2 at 23°C ±5°C/K
- Air Temperature (°C): Range 0…60 / Accuracy ±0.6
- Measurement Interval (s): 2
- Wind Speed (m/s): Range 0.5...10 / Accuracy ±(2% of reading + 0.2)
- Multi (Tissue) Tisu WajahDeskripsi:Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.atribut:
- Number of Ply: 2
- Material: Natural Virgin Fiber
Daftar Harga Cup Anemometer Terbaru April 2026
| KRISBOW Anemometer Hot Wire | Rp3.499.900 |
| Extech Anemometer | Rp6.099.900 |
| MASTECH Anemometer | Rp2.299.900 |
| KRISBOW Anemometer Digital | Rp1.599.900 |
| Oxford Precision Mini Anemometer | Rp849.900 |
| KANOMAX Portable Anemometer Anemomaster | Rp13.999.900 |
| KANOMAX Anemometer | Rp12.999.900 |
| monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin) | Rp1.099.900 |
| Benetech Hot Wire Anemometer | Rp3.299.900 |
| Smart Sensor Anemometer | Rp639.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)


























































































































































/P102239292-1.jpg)









%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KRISBOW%20Masker%20Respirator%20Setengah%20Wajah/cgP101516448-3.jpg)
%20Tisu%20Wajah/0tP101577029-10.jpg)